Hose Polypur black, roll=100m, O.D. 8x1

  • ERIKS:10069626
Image 1
Application: Kink proof and wear resistant flexible pipe and pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing. Oil and benzene resistant.

Temperature range: -40 °C to +70 °C

Properties: blue, polyurethane

Connections: Rectupush push-in couplings
Save to list

€1.01/ meterexcl. VAT

€1.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polypur
Hose material
PU (Polyurethane)
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 70 °C
Roller length
100 m
Colour
Black