Hose POLYMETRA coil=30m 90x7

  • ERIKS:15100257
Image 1
Save to list

€45.29/ meterexcl. VAT

€54.80incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYMETRA
Internal diameter
90 mm
Wall thickness
7 mm
Outer Diameter
104 mm
Maximum operating pressure
2.5 bar
Minimum burst pressure
7.5 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
245 mm
Roll length
30 m
Weight
3 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No