Hose POLYMETRA coil=30m 25x4

  • ERIKS:15100244
Image 1
Save to list

€9.07/ meterexcl. VAT

€10.97incl. VAT

Sold per: 30Min. order: 30

3893 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYMETRA
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
55 mm
Roll length
30 m
Weight
0.51 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No