Hose Polyflex, roll=50m, O.D. 14x1,5

  • ERIKS:10015730
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: white, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€3.12/ meterexcl. VAT

€3.78incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
11 mm
Wall thickness
1.5 mm
Outer diameter
14 mm
Maximum operating pressure at 20 °C
16 bar
Temperature range
from -60 to 100 °C
Roller length
50 m
Colour
White
Minimum bending radius
80 mm