Hose Polyflex, roll=50m, O.D. 12x1

  • ERIKS:10014852
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: white, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€1.73/ meterexcl. VAT

€2.09incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
10 mm
Wall thickness
1 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
12 bar
Temperature range
from -60 to 100 °C
Roller length
50 m
Colour
White
Minimum bending radius
70 mm