Hose Polyflex, roll=100m, O.D. 4x1

  • ERIKS:10014841
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: white, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€0.48/ meterexcl. VAT

€0.58incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
2 mm
Wall thickness
1 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
44 bar
Temperature range
from -60 to 100 °C
Roller length
100 m
Colour
White
Minimum bending radius
20 mm