Hose Polyflex blue, roll=50m, O.D. 10x1

  • ERIKS:10014847
Image 1
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.

Temperature range: -60 °C to +100 °C

Properties: blue, polyamide (Nylon), PA12

Connections: Rectupush or Festo push-in couplings
Save to list

€1.27/ meterexcl. VAT

€1.54incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polyflex
Hose material
PA (Nylon)
Internal diameter
8 mm
Wall thickness
1 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -60 to 100 °C
Roller length
50 m
Colour
Blue
Minimum bending radius
60 mm