Hose Polybar FG coil=30m 63x7

  • ERIKS:11195969
Image 1
Save to list

€69.34/ meterexcl. VAT

€83.90incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
63 mm
Wall thickness
7 mm
Outer Diameter
77 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
250 mm
Roll length
30 m
Weight
2.048 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No