Hose Polybar FG coil=30m 50x6,5

  • ERIKS:11195967
Image 1
Save to list

€30.60/ meterexcl. VAT

€37.03incl. VAT

Sold per: 30Min. order: 30

9.9 In stock - Estimated delivery date 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
50 mm
Wall thickness
6 mm
Outer Diameter
63 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
200 mm
Roll length
30 m
Weight
1.59 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No