Hose Polybar FG coil=30m 38X6

  • ERIKS:11191913
Image 1
Save to list

€16.78/ meterexcl. VAT

€20.30incl. VAT

Sold per: 30Min. order: 30

600 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
38 mm
Wall thickness
6 mm
Outer Diameter
50 mm
Maximum operating pressure
14 bar
Minimum burst pressure
42 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
160 mm
Roll length
30 m
Weight
1.204 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No