Hose Polybar coil=30m 76x8

  • ERIKS:11195972
Image 1
Save to list

€35.50/ meterexcl. VAT

€42.96incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
76 mm
Wall thickness
8 mm
Outer Diameter
92 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
30 m
Weight
2.823 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No