Hose Polybar coil=30m 60x7

  • ERIKS:11195968
Image 1
Save to list

€25.27/ meterexcl. VAT

€30.58incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
60 mm
Wall thickness
7 mm
Outer Diameter
74 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
240 mm
Roll length
30 m
Weight
1.96 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No