Hose Polybar coil=30m 32x5

  • ERIKS:11191892
Image 1
Save to list

€13.10/ meterexcl. VAT

€15.85incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
32 mm
Wall thickness
5 mm
Outer Diameter
42 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
125 mm
Roll length
30 m
Weight
0.84 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No