Hose Polybar coil=30m 25x5

  • ERIKS:14462314
Image 1
Save to list

€10.58/ meterexcl. VAT

€12.80incl. VAT

Sold per: 30Min. order: 30

390 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polybar
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
70 mm
Roll length
30 m
Weight
0.68 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No