Hose Polybar coil=30m 19x4,5

  • ERIKS:14613318
Image 1
Save to list

€11.81/ meterexcl. VAT

€14.29incl. VAT

17 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
POLYBAR
Internal diameter
20 mm
Wall thickness
4.5 mm
Outer Diameter
29 mm
Maximum operating pressure
16 bar
Minimum burst pressure
48 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
80 mm
Roll length
30 m
Weight
0.517 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from -13 to 140 °F
Static wire
No