€90.36/ meterexcl. VAT
€109.34incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | NORPLAST PUR-C 387 AS |
Internal diameter | 76 mm |
Wall thickness | 8 mm |
With spiral | Yes |
Spiral material | PVC |
Hose material | PU (Polyurethane) |
Transparent | No |
Maximum operating pressure at 20 °C | 6 bar |
Vacuum-resistance at 20 °C | 90 % |
Bending radius | 512 mm |
Temperature range | from -20 to 70 °C |
Material of outer wall | PVC |
Roller length | 30 m |
Static wire | Yes |
Antistatic | Yes |
Maximum operating pressure | 6 bar |