Hose Nobelair AS/R green, roll=50m, I.D. 6x3

  • ERIKS:13353940
Image 1
Save to list

€4.00/ meterexcl. VAT

€4.84incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Nobelair Groen
Internal diameter
6 mm
Wall thickness
3 mm
Outer Diameter
12 mm
Maximum operating pressure
15 bar
Minimum burst pressure
60 bar
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.1 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No