Hose Nobelair AS/R blue, roll=50m, I.D. 12.7x3.15

  • ERIKS:13106901
Image 1
Save to list

€14.40/ meterexcl. VAT

€17.42incl. VAT

Sold per: 50Min. order: 50

43 In stock - Estimated delivery date 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Nobelair Blauw
Internal diameter
12.7 mm
Wall thickness
3.15 mm
Maximum operating pressure
15 bar
Minimum burst pressure
60 bar
Minimum bending radius
80 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C