Hose Nobelair AS/R blue, roll=50m, I.D. 10x3

  • ERIKS:13355695
Image 1
Save to list

€8.28/ meterexcl. VAT

€10.02incl. VAT

Sold per: 50Min. order: 50

315 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Nobelair Blauw
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Maximum operating pressure
15 bar
Minimum burst pressure
60 bar
Minimum bending radius
65 mm
Roll length
50 m
Weight
0.14 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 70 °C
Temperature range °F
from -4 to 158 °F
Static wire
No