Hose Multipurpose, roll=50m, I.D. 76x6.5mm

  • ERIKS:14509572
Image 1
Save to list

€20.23/ meterexcl. VAT

€24.48incl. VAT

Sold per: 50Min. order: 50

13 In stock - Estimated delivery date 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
76 mm
Wall thickness
6.5 mm
Outer Diameter
89 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
50 m
Weight
1.7 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from 14 to 149 °F
Static wire
No