Hose Multipurpose, roll=50m, I.D. 63x6mm

  • ERIKS:14509571
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
4.5 bar
Minimum burst pressure
13.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
250 mm
Roll length
50 m
Weight
1.39 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C