Hose Multipurpose, roll=50m, I.D. 38x4.5mm

  • ERIKS:14507043
Image 1
Save to list

€9.72/ meterexcl. VAT

€11.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
38 mm
Wall thickness
4.5 mm
Outer Diameter
47 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
140 mm
Roll length
50 m
Weight
0.7 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from 14 to 149 °F
Static wire
No