
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Multipurpose |
Internal diameter | 25 mm |
Wall thickness | 4 mm |
Outer Diameter | 33 mm |
Maximum operating pressure | 8 bar |
Minimum burst pressure | 24 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 90 mm |
Roll length | 50 m |
Weight | 0.42 kg/m |
Material of inner wall | PVC |
Temperature range | from -25 to 60 °C |
Temperature range °F | from 14 to 149 °F |
Static wire | No |