Hose Multipurpose, roll=30m, I.D. 51x5.2mm

  • ERIKS:14507044
Image 1
Save to list

€13.25/ meterexcl. VAT

€16.03incl. VAT

Sold per: 30Min. order: 30

146 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
51 mm
Wall thickness
5.2 mm
Outer Diameter
61.4 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
200 mm
Roll length
30 m
Weight
1.05 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from 14 to 149 °F
Static wire
No