Hose Multipurpose, roll=30m, I.D. 152x9.5mm

  • ERIKS:14509575
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
152 mm
Wall thickness
9.5 mm
Outer Diameter
171 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
600 mm
Roll length
30 m
Weight
5 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C