Hose Multipurpose, roll=30m, I.D. 127x8.3mm

  • ERIKS:14507045
Image 1
Save to list

€51.48/ meterexcl. VAT

€62.29incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
127 mm
Wall thickness
8.3 mm
Outer Diameter
143.6 mm
Maximum operating pressure
2.5 bar
Minimum burst pressure
7.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
500 mm
Roll length
30 m
Weight
3.9 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C