Hose Multipurpose, roll=30m, I.D. 120x8mm

  • ERIKS:14509574
Image 1
Save to list

€42.98/ meterexcl. VAT

€52.01incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
120 mm
Wall thickness
8 mm
Outer Diameter
136 mm
Maximum operating pressure
2.5 bar
Minimum burst pressure
7.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
480 mm
Roll length
30 m
Weight
3.6 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C