Hose Multipurpose, roll=30m, I.D. 110x7.5mm

  • ERIKS:14509573
Image 1
Save to list

€38.38/ meterexcl. VAT

€46.44incl. VAT

Sold per: 30Min. order: 30

60 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose
Internal diameter
110 mm
Wall thickness
7.5 mm
Outer Diameter
125 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
440 mm
Roll length
30 m
Weight
3.1 kg/m
Material of inner wall
PVC
Temperature range
from -25 to 60 °C
Temperature range °F
from 14 to 149 °F
Static wire
No