Hose Multipurpose Plus, roll=50m, I.D. 90x7mm

  • ERIKS:12407272
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
90 mm
Wall thickness
7 mm
Outer Diameter
259 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
450 mm
Roll length
50 m
Weight
2.25 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C