
€24.84/ meterexcl. VAT
€30.06incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Multipurpose Plus |
Internal diameter | 76 mm |
Wall thickness | 6.5 mm |
Outer Diameter | 89 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 300 mm |
Roll length | 50 m |
Weight | 1.7 kg/m |
Material of inner wall | PVC |
Temperature range | from -40 to 60 °C |
Static wire | No |