Hose Multipurpose Plus, roll=50m, I.D. 102x8mm

  • ERIKS:12407269
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
102 mm
Wall thickness
8 mm
Outer Diameter
118 mm
Maximum operating pressure
4.5 bar
Minimum burst pressure
13.5 bar
Vacuum-resistance at 20 °C
85 %
Minimum bending radius
510 mm
Roll length
50 m
Weight
2.7 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No