Hose Multipurpose Plus, roll=20m, I.D. 152x9mm

  • ERIKS:12407268
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose Plus
Internal diameter
152 mm
Wall thickness
9 mm
Outer Diameter
170 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
760 mm
Roll length
20 m
Weight
5 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No