
€22.75/ meterexcl. VAT
€27.53incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Multipurpose Plus Cu-AS |
Internal diameter | 63 mm |
Wall thickness | 6 mm |
Outer Diameter | 75 mm |
Maximum operating pressure | 4.5 bar |
Minimum burst pressure | 13.5 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 250 mm |
Roll length | 50 m |
Weight | 1.39 kg/m |
Material of inner wall | PVC |
Temperature range | from -40 to 45 °C |
Static wire | Yes |