
€12.10/ meterexcl. VAT
€14.64incl. VAT
Sold per: 360Min. order: 360
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Multipurpose Plus Cu-AS |
Internal diameter | 38 mm |
Wall thickness | 4.2 mm |
Outer Diameter | 46.4 mm |
Maximum operating pressure | 6 bar |
Minimum burst pressure | 18 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 130 mm |
Roll length | 50 m |
Weight | 0.66 kg/m |
Material of inner wall | PVC |
Temperature range | from -40 to 45 °C |
Static wire | Yes |