
€49.46/ meterexcl. VAT
€59.85incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Multipurpose Plus Cu-AS |
Internal diameter | 110 mm |
Wall thickness | 7.5 mm |
Outer Diameter | 125 mm |
Maximum operating pressure | 3 bar |
Minimum burst pressure | 9 bar |
Vacuum-resistance at 20 °C | 90 % |
Minimum bending radius | 440 mm |
Roll length | 30 m |
Weight | 3.1 kg/m |
Material of inner wall | PVC |
Temperature range | from -40 to 45 °C |
Static wire | Yes |