Hose Multipurpose AS, roll=50m, I.D. 76x6,5

  • ERIKS:12407278
Image 1
Application
  • robust and very flexible suction hose for general industrial applications
  • also suitable for light overpressure
  • suitable for supply and drain of water, dirty water with mild chemicals, mud, etc.
  • especially suitable for sewer cleaners
Temperature range
-20 °C to +60 °C
Properties
  • PVC, grey, with a hard, shockproof blue spiral
  • smooth tube, light corrugated cover and wear resistant
  • flexible and resistant to deformation, also at low temperatures
  • derivation of electrostatic charge through static wire
Branding
"MULTIPURPOSE ..MM MADE IN EU"
Connections
free of choice
Assembly
FIXXED hose clamps
Save to list

€20.59/ meterexcl. VAT

€24.91incl. VAT

Sold per: 700Min. order: 700

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose AS
Internal diameter
76 mm
Wall thickness
6.5 mm
Outer Diameter
139 mm
Maximum operating pressure
5.5 bar
Minimum burst pressure
16.5 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
380 mm
Roll length
50 m
Weight
1.7 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
Yes