Hose Multipurpose AS, roll=20m, I.D. 152x9

  • ERIKS:12407280
Image 1
Application
  • robust and very flexible suction hose for general industrial applications
  • also suitable for light overpressure
  • suitable for supply and drain of water, dirty water with mild chemicals, mud, etc.
  • especially suitable for sewer cleaners
Temperature range
-20 °C to +60 °C
Properties
  • PVC, grey, with a hard, shockproof blue spiral
  • smooth tube, light corrugated cover and wear resistant
  • flexible and resistant to deformation, also at low temperatures
  • derivation of electrostatic charge through static wire
Branding
"MULTIPURPOSE ..MM MADE IN EU"
Connections
free of choice
Assembly
FIXXED hose clamps
Save to list

€84.24/ meterexcl. VAT

€101.93incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multipurpose AS
Internal diameter
152 mm
Wall thickness
9 mm
Outer Diameter
124 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
760 mm
Roll length
20 m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -20 to 140 °F
Static wire
Yes