Hose Multibar Red, roll=50m, I.D. 6x3mm

  • ERIKS:11166732
Image 1
Save to list

€1.47/ meterexcl. VAT

€1.78incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multi Red
Internal diameter
6 mm
Wall thickness
3 mm
Outer Diameter
12 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
25 mm
Roll length
50 m
Weight
0.11 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C