Hose Multibar Red, roll=50m, I.D. 13.2x3.3mm

  • ERIKS:11067285
Image 1
Save to list

€3.07/ meterexcl. VAT

€3.71incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multi Red
Internal diameter
13.2 mm
Wall thickness
3.3 mm
Outer Diameter
19.8 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
70 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C