Hose Multibar Blue, roll=50m, I.D. 13x3mm

  • ERIKS:11067284
Image 1
Save to list

€4.50/ meterexcl. VAT

€5.45incl. VAT

Sold per: 50Min. order: 50

2050 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multi Blue
Internal diameter
13 mm
Wall thickness
3 mm
Outer Diameter
19 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
70 mm
Roll length
50 m
Weight
0.19 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C