Hose Multibar Blue, roll=50m, I.D. 10x3mm

  • ERIKS:11097996
Image 1
Save to list

€3.71/ meterexcl. VAT

€4.49incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multi Blue
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.15 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C