Hose Manichem SD-UPE, roll=40m, I.D. 75x8

  • ERIKS:14546560
Image 1
Save to list

€97.50/ meterexcl. VAT

€117.98incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Manichem SD UPE
Internal diameter
75 mm
Wall thickness
8 mm
Outer Diameter
91 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
350 mm
Roll length
40 m
Material of inner wall
UPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
Yes