Hose Manichem SD-UPE, roll=40m, I.D. 38x6,5

  • ERIKS:14548046
Image 1
Save to list

€49.01/ meterexcl. VAT

€59.30incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Manichem SD UPE
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
225 mm
Roll length
40 m
Material of inner wall
UPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
Yes