Hose Manichem SD-UPE, roll=40m, I.D. 32x6

  • ERIKS:14548044
Image 1
Save to list

€41.93/ meterexcl. VAT

€50.74incl. VAT

70 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Manichem SD UPE
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
175 mm
Roll length
40 m
Material of inner wall
UPE
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
Yes
Alternatives

€45.44/ meterexcl. VAT

€54.98incl. VAT

Sold per: 40Min. order: 40

309.5 In stock - Estimated delivery date 05/11/2026