Hose LDZ reel=20m DN 20 (20.5x32mm)

  • ERIKS:13635501
Image 1
Save to list

€6.08/ meterexcl. VAT

€7.36incl. VAT

Sold per: 20Min. order: 20

14 In stock - Estimated delivery date 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
LDZ
Wall thickness
5.75 mm
Outer Diameter
32 mm
Maximum operating pressure
20 bar
Minimum burst pressure
50 bar
Minimum bending radius
80 mm
Roll length
20 m
Material of inner wall
NBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No