Hose LDZ reel=20m DN 10 (11x17,5mm)

  • ERIKS:13525604
Image 1
Save to list

€7.15/ meterexcl. VAT

€8.65incl. VAT

Sold per: 20Min. order: 20

76.3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
LDZ
Wall thickness
3.25 mm
Outer Diameter
17.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
20 m
Material of inner wall
NBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No