Hose LDZ coil=20m DN 8 (9.5x15mm)

  • ERIKS:13354547
Image 1
Save to list

€7.61/ meterexcl. VAT

€9.21incl. VAT

Sold per: 20Min. order: 20

89.7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
LDT
Wall thickness
2.75 mm
Outer Diameter
15 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
20 m
Material of inner wall
NBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No