Hose LDZ coil=20m DN 4 (5.5x10.5mm)

  • ERIKS:13354546
Image 1
Save to list

€5.07/ meterexcl. VAT

€6.13incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
LDZ
Wall thickness
2.5 mm
Outer Diameter
10.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
20 m
Material of inner wall
NBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No