Hose Gamma Heavy Duty Black, roll=40m, I.D. 70

  • ERIKS:12935019
Image 1
Save to list

€13.91/ meterexcl. VAT

€16.83incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty Black
Internal diameter
70 mm
Wall thickness
2.6 mm
Outer Diameter
75.2 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
40 m
Weight
0.62 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No