Hose Gamma Heavy Duty Black, roll=40m, I.D. 45

  • ERIKS:12935016
Image 1
Save to list

€10.99/ meterexcl. VAT

€13.30incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty Black
Internal diameter
45 mm
Wall thickness
2.3 mm
Outer Diameter
49.6 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Roll length
40 m
Weight
0.38 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No